Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D8601-S14-S14-20-SS

DIN METRIC TUBE COMPRESSION
MI ITEM #07969590
MFR #D8601-S14-S14-20-SS

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
S14MBT-S14MBT-20MMT BRANCH TEE STNLS

Specifications

  • Thread Size 2
    HEAVY 14MM TUBE OD
  • Shape
    TEE
  • Overall Length
    40.0
  • Hex Body
    19.0
  • Series
    D8601

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text