Motion
D6505-L18-08-SS

BRENNAN INDUSTRIES INC
D6505-L18-08-SS

FEMALE METRIC SWIVEL DIN 24DEG
MI ITEM #07969606
MFR #D6505-L18-08-SS
List Price$234.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6505-L18-08-SS

FEMALE METRIC SWIVEL DIN 24DEG
MI ITEM #07969606
MFR #D6505-L18-08-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$234.52/each for your price

Overview

Mfr description
L18FMS-08MP STRAIGHT STNLS

Specifications

  • Thread Size 2
    1/2-14
  • Shape
    STRAIGHT
  • ManufacturerName (description attribute)
    Brennan
  • Overall Length
    45.5
  • Hex Body
    24.0
  • Series
    D6505
  • Seal Material
    VITON«

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought