Motion
D7400-L35-16-ED-SS

BRENNAN INDUSTRIES INC
D7400-L35-16-ED-SS

L35MBT-16MBSPP ED STRAIGHT STNLS
MI ITEM #07969615
MFR #D7400-L35-16-ED-SS
Price$326.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7400-L35-16-ED-SS

L35MBT-16MBSPP ED STRAIGHT STNLS
MI ITEM #07969615
MFR #D7400-L35-16-ED-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$326.72/each

Specifications

Dimensions

  • End 1 Size
    M45X2.0
  • End 2 Size
    1-11 in
  • Hex Body
    46.0
  • Overall Length
    58.0
  • Thread Size 2
    1-11

Details

  • Adapter Type
    Straight
  • Connection Type
    BSP / Compression
  • End 1 Style
    DIN METRIC TUBE COMPRESSION
  • End 2 Style
    Male BSPP From Captive Seal
  • Fitting Material
    Stainless Steel
  • Seal Material
    VITON«
  • Shape
    STRAIGHT

Overview

Mfr description
L35MBT-16MBSPP ED STRAIGHT STNLS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought