Specifications
Dimensions
- Hex Body27.0
- Overall Length35.0
- Thread Size 2M30X2.0
Details
- ManufacturerName (description attribute)Brennan
- SeriesD2603_EQUAL_X
- ShapeTEE
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)