Motion
D6600-SP-L35-L35-L35

BRENNAN INDUSTRIES INC
D6600-SP-L35-L35-L35

DIN METRIC TUBE COMPRESSION
Mi Item #07969674
MFR #D6600-SP-L35-L35-L35
Price$185.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6600-SP-L35-L35-L35

DIN METRIC TUBE COMPRESSION
Mi Item #07969674
MFR #D6600-SP-L35-L35-L35

Mfr description
L35MBT-L35MBT-L35FMSP BRANCH TEE
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$185.74/each

Specifications

Dimensions

  • Hex Body
    41.0
  • Overall Length
    57.0
  • Thread Size 2
    LIGHT 35MM TUBE OD

Details

  • ManufacturerName (description attribute)
    Brennan
  • Plating
    ZINC NICKEL
  • Series
    D6600_SP
  • Shape
    TEE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)