Specifications
Dimensions
- Hex Body27.0
- Overall Length45.5
- Thread Size 2LIGHT 22MM TUBE OD
Details
- ManufacturerName (description attribute)Brennan
- PlatingZINC NICKEL
- SeriesD2603_REDUCER
- ShapeTEE
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)