Overview
Mfr description
L28FMS-L15MBT STRAIGHT STNLS
Specifications
- Thread Size 2LIGHT 15MM TUBE OD
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length54.5
- Hex Body36.0
- SeriesD6504_REDUCER
- Seal MaterialVITON«
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data