Specifications
Dimensions
- Hex Body36.0
- Overall Length49.0
- Thread Size 2LIGHT 28MM TUBE OD
Details
- ManufacturerName (description attribute)Brennan
- PlatingZINC NICKEL
- SeriesD7803_CF
- ShapeTEE
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)