Motion
7005-06-S12-20-NBR-SS

BRENNAN INDUSTRIES INC
7005-06-S12-20-NBR-SS

7005-06-S12-20-NBR-SS MJ-MBT STRT 06MJ-
Mi Item #07969709
MFR #7005-06-S12-20-NBR-SS
Price$130.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7005-06-S12-20-NBR-SS

7005-06-S12-20-NBR-SS MJ-MBT STRT 06MJ-
Mi Item #07969709
MFR #7005-06-S12-20-NBR-SS

Mfr description
7005-06-S12-20-NBR-SS MJ-MBT STRT 06MJ-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.41/each

Specifications

Dimensions

  • End 1 Size
    3/8 in, 12 mm
  • End 2 Size
    3/8 in, 12 mm
  • Hex Body
    22.0
  • Overall Length
    41.0
  • Thread Depth
    7.5
  • Thread Size 2
    S12

Details

  • Adapter Type
    Straight
  • End 1 Style
    Heavy Metric, Male JIC
  • End 1 Thread
    9/16-18 UNF, M20X1.5
  • End 2 Style
    Heavy Metric, Male JIC
  • End 2 Thread
    9/16-18 UNF, M20X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    7005_DIN HEAVY_NBR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)