Motion
D2404-L42-16-SS-X

BRENNAN INDUSTRIES INC
D2404-L42-16-SS-X

MALE METRIC 24 DEGREE DIN SEAT
Mi Item #07969721
MFR #D2404-L42-16-SS-X
Price$210.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2404-L42-16-SS-X

MALE METRIC 24 DEGREE DIN SEAT
Mi Item #07969721
MFR #D2404-L42-16-SS-X

Mfr description
L42MBT-16MP STRT W/O TUBE NUT & SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$210.71/each

Specifications

Dimensions

  • Hex Body
    55.0
  • Overall Length
    53.0
  • Thread Size 2
    1-11-1/2

Details

  • Series
    D2404_X
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)