Motion
9023-PORT-ED-20-12-SS

BRENNAN INDUSTRIES INC
9023-PORT-ED-20-12-SS

MALE BSPP FORM E CAPTIVE SEAL
MI ITEM #07969728
MFR #9023-PORT-ED-20-12-SS
List Price$231.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
9023-PORT-ED-20-12-SS

MALE BSPP FORM E CAPTIVE SEAL
MI ITEM #07969728
MFR #9023-PORT-ED-20-12-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$231.95/each for your price

Overview

Mfr description
20MBSPP ED-12FBSPP STRAIGHT. PORT

Specifications

  • Shape
    STRAIGHT
  • Hex Body
    50.0
  • Seal Material
    VITON«
  • Thread Depth
    24.1
  • Overall Length
    32.0
  • Thread Size 2
    1/8-28

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought