Motion
D6600-SP-S30-S30-S30

BRENNAN INDUSTRIES INC
D6600-SP-S30-S30-S30

DIN METRIC TUBE COMPRESSION
Mi Item #07969735
MFR #D6600-SP-S30-S30-S30
Price$204.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6600-SP-S30-S30-S30

DIN METRIC TUBE COMPRESSION
Mi Item #07969735
MFR #D6600-SP-S30-S30-S30

Mfr description
S30MBT-S30MBT-S30FMSP BRANCH TEE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$204.22/each

Specifications

Dimensions

  • Hex Body
    41.0
  • Overall Length
    63.2
  • Thread Size 2
    HEAVY 30MM TUBE OD

Details

  • Plating
    ZINC NICKEL
  • Shape
    TEE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)