Overview
Mfr description
L15MBT-L15MBT-L15FMS TEE W/O NUT &
Specifications
- Thread Size 2M22X1.5
- ShapeTEE
- ManufacturerName (description attribute)Brennan
- Overall Length28.0
- Hex Body19.0
- SeriesD6600_X
- Seal MaterialVITON«
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data