Motion
D6602-SP-S14-S14-S14-SS

BRENNAN INDUSTRIES INC
D6602-SP-S14-S14-S14-SS

DIN METRIC TUBE COMPRESSION
Mi Item #07969767
MFR #D6602-SP-S14-S14-S14-SS
Price$231.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6602-SP-S14-S14-S14-SS

DIN METRIC TUBE COMPRESSION
Mi Item #07969767
MFR #D6602-SP-S14-S14-S14-SS

Mfr description
S14MBT-S14FMSP-S14MBT TEE STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$231.37/each

Specifications

Dimensions

  • Hex Body
    19.0
  • Overall Length
    40.0
  • Thread Size 2
    M22X1.5

Details

  • Series
    D6602_SP
  • Shape
    TEE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)