Motion
D2603-L28-L28-L22

BRENNAN INDUSTRIES INC
D2603-L28-L28-L22

DIN METRIC TUBE COMPRESSION
MI ITEM #07969774
MFR #D2603-L28-L28-L22
List Price$212.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2603-L28-L28-L22

DIN METRIC TUBE COMPRESSION
MI ITEM #07969774
MFR #D2603-L28-L28-L22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$212.28/each for your price

Overview

Mfr description
L28MBT-L28MBT-L22MBT TEE

Specifications

  • Shape
    TEE
  • Hex Body
    36.0
  • Plating
    ZINC NICKEL
  • Overall Length
    49.0
  • Thread Size 2
    LIGHT 28MM TUBE OD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text