Motion
D2603-L28-L28-L15

BRENNAN INDUSTRIES INC
D2603-L28-L28-L15

L28MBT-L28MBT-L15MBT TEE
Mi Item #07969809
MFR #D2603-L28-L28-L15
Price$299.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2603-L28-L28-L15

L28MBT-L28MBT-L15MBT TEE
Mi Item #07969809
MFR #D2603-L28-L28-L15

Mfr description
L28MBT-L28MBT-L15MBT TEE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$299.64/each

Specifications

Dimensions

  • End 1 Size
    M36X2.0
  • End 2 Size
    M36X2.0
  • End 3 Size
    M36X2.0
  • Tube Size
    28 mm

Details

  • Adapter Type
    Tee
  • Connection Type
    Din Metric Tube Compression
  • End 1 Style
    Din Metric Tube Compression
  • End 2 Style
    Din Metric Tube Compression
  • End 3 Style
    Din Metric Tube Compression
  • Shape
    TEE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)