Specifications
Dimensions
- End 1 Size1-1/2 in, 42 mm
- End 2 Size1-1/2 in, 42 mm
- Hex Body55.0
- Overall Length54.5
- Thread Depth33.3
- Thread Size 2M52X2.0
Details
- Adapter TypeStraight
- End 1 StyleLight Metric (Dual Purpose), Male JIC
- End 1 Thread1-7/8-12 UN, M52X2.0
- End 2 StyleLight Metric (Dual Purpose), Male JIC
- End 2 Thread1-7/8-12 UN, M52X2.0
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingCR3
- Series7005_DIN LIGHT
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)