Motion
D6505-L22-12-SS

BRENNAN INDUSTRIES INC
D6505-L22-12-SS

FEMALE METRIC SWIVEL DIN 24DEG
MI ITEM #07969836
MFR #D6505-L22-12-SS
List Price$223.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6505-L22-12-SS

FEMALE METRIC SWIVEL DIN 24DEG
MI ITEM #07969836
MFR #D6505-L22-12-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$223.49/each for your price

Overview

Mfr description
L22FMS-12MP STRAIGHT STNLS

Specifications

  • Thread Size 2
    3/4-14
  • Shape
    STRAIGHT
  • ManufacturerName (description attribute)
    Brennan
  • Overall Length
    53.5
  • Hex Body
    30.0
  • Series
    D6505
  • Seal Material
    VITON«

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought