Motion
D7501-S38-24
Compression Elbow & Straight - Elbow, Steel
Mi Item #07969842
MFR #D7501-S38-24
Price$219.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Elbow, Steel
Mi Item #07969842
MFR #D7501-S38-24

Mfr description
S38MBT-24MBSPT 90 DEG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$219.95/each

Specifications

Dimensions

  • Hex Body
    50 mm
  • Hex Size
    50 mm
  • Thread Size 2
    1-1/2-11
  • Tube Size
    38 mm

Details

  • Adapter Type
    90° Elbow
  • Body Material
    Steel
  • Both Ends Style/Type
    DIN Tube x Male BSPT
  • Connection Type
    DIN 2353 Flareless Tube Male BSPT Connector 90° Elbow
  • Description Keyword
    Elbow
  • End 1 Style
    DIN Tube
  • End 1 Thread
    M52 x 2.0
  • End 2 Style
    Male BSPT
  • End 2 Thread
    R-1-1/2-11
  • Fitting Material
    Steel
  • Manufacturer Catalog Number
    D7501-S38-24
  • Material
    Steel
  • Maximum Operating Pressure
    250 bar, 3626 psi
  • Plating
    ZINC NICKEL
  • Shape
    90 DEGREE ANGLE
  • Type
    Tube Male BSPT Connector 90° Elbow
  • Working Pressure
    3626 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)