Motion
D8405-L28-33-SS

BRENNAN INDUSTRIES INC
D8405-L28-33-SS

Compression Elbow & Straight - Connector, Stainless Steel
Mi Item #07969852
MFR #D8405-L28-33-SS
Price$223.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D8405-L28-33-SS

Compression Elbow & Straight - Connector, Stainless Steel
Mi Item #07969852
MFR #D8405-L28-33-SS

Mfr description
L28MBT-33FM STRAIGHT STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$223.70/each

Specifications

Dimensions

  • Hex Body
    41 mm
  • Hex Size
    41 mm
  • Thread Size 2
    M33 x 2.0
  • Tube Size
    28 mm

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    DIN Tube x Female Metric
  • Connection Type
    DIN 2353 Flareless Tube Female Metric Port Connector
  • Description Keyword
    Connector
  • End 1 Style
    DIN Tube
  • End 1 Thread
    M36 x 2.0
  • End 2 Style
    Female Metric
  • End 2 Thread
    M33 x 2.0
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    D8405-L28-33-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    160 bar, 2321 psi
  • Shape
    STRAIGHT
  • Type
    Tube Female Metric Port Connector
  • Working Pressure
    2321 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)