Motion
D6504-S25-S12-SS

BRENNAN INDUSTRIES INC
D6504-S25-S12-SS

FEMALE METRIC SWIVEL 24DEG DIN
Mi Item #07969858
MFR #D6504-S25-S12-SS
Price$235.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6504-S25-S12-SS

FEMALE METRIC SWIVEL 24DEG DIN
Mi Item #07969858
MFR #D6504-S25-S12-SS

Mfr description
S25FMS-S12MBT STRAIGHT STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$235.31/each

Specifications

Dimensions

  • Hex Body
    36.0
  • Overall Length
    53.5
  • Thread Size 2
    HEAVY 12MM TUBE OD

Details

  • ManufacturerName (description attribute)
    Brennan
  • Seal Material
    VITON«
  • Series
    D6504_REDUCER
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)