Motion
D2408-L35-SS
DIN METRIC TUBE COMPRESSION
Mi Item #07969862
MFR #D2408-L35-SS
Price$295.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIN METRIC TUBE COMPRESSION
Mi Item #07969862
MFR #D2408-L35-SS

Mfr description
L35(M45X2.0) MBT PLUG WITH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$295.09/each

Specifications

Dimensions

  • Hex Body
    46.0
  • Overall Length
    37.0

Details

  • ManufacturerName (description attribute)
    Brennan
  • Series
    D2408
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)