Overview
Mfr description
S16MBT-S16FMS 90 DEG STNLS
Specifications
- Thread Size 2M24X1.5
- Shape90 DEGREE ANGLE
- ManufacturerName (description attribute)Brennan
- Overall Length43.0
- Hex Body24.0
- SeriesD6500
- Seal MaterialVITON«
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data