Motion
D7400-S30-16-ED-SS

BRENNAN INDUSTRIES INC
D7400-S30-16-ED-SS

DIN METRIC TUBE COMPRESSION
MI ITEM #07969869
MFR #D7400-S30-16-ED-SS
List Price$271.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7400-S30-16-ED-SS

DIN METRIC TUBE COMPRESSION
MI ITEM #07969869
MFR #D7400-S30-16-ED-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$271.31/each for your price

Overview

Mfr description
S30MBT-16MBSPP ED STRAIGHT STNLS

Specifications

  • Shape
    STRAIGHT
  • Hex Body
    46.0
  • Seal Material
    VITON«
  • Overall Length
    69.2
  • Thread Size 2
    1-11

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought