Motion
D2603-S16-S16-S12-SS-X

BRENNAN INDUSTRIES INC
D2603-S16-S16-S12-SS-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07969887
MFR #D2603-S16-S16-S12-SS-X
Price$237.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2603-S16-S16-S12-SS-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07969887
MFR #D2603-S16-S16-S12-SS-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$237.67/each

Specifications

Dimensions

  • Hex Body
    24.0
  • Overall Length
    33.0
  • Thread Size 2
    M24X1.5

Details

  • ManufacturerName (description attribute)
    Brennan
  • Series
    D2603_REDUCER_X
  • Shape
    TEE

Overview

Mfr description
S16MBT-S16MBT-S12MBT TEE W/O NUT &

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought