Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7801-S38-24-NWO-RR-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07969902
MFR #D7801-S38-24-NWO-RR-X

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
S38MBT-24MBSPPAORB-RR 90 DEG W/O NUT &

Specifications

  • Thread Size 2
    1-1/2-11
  • Shape
    90 DEGREE ANGLE
  • Series
    D7801_NWO_RR_X
  • Plating
    ZINC NICKEL
  • Seal Material
    NBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text