Motion
D2603-L15-L12-L12-SS

BRENNAN INDUSTRIES INC
D2603-L15-L12-L12-SS

DIN METRIC TUBE COMPRESSION
Mi Item #07969920
MFR #D2603-L15-L12-L12-SS
Price$236.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2603-L15-L12-L12-SS

DIN METRIC TUBE COMPRESSION
Mi Item #07969920
MFR #D2603-L15-L12-L12-SS

Mfr description
L15MBT-L12MBT-L12MBT TEE STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$236.83/each

Specifications

Dimensions

  • Hex Body
    19.0
  • Overall Length
    36.5
  • Thread Size 2
    LIGHT 12MM TUBE OD

Details

  • Series
    D2603_REDUCER
  • Shape
    TEE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)