Specifications
Dimensions
- Hex Body36.0
- Overall Length63.0
- Thread Size 21-1/16-12 UN
Details
- ManufacturerName (description attribute)Brennan
- Seal MaterialVITON«
- SeriesD6400_O
- ShapeSTRAIGHT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)