Motion
D6504-SP-L35-L28-SS

BRENNAN INDUSTRIES INC
D6504-SP-L35-L28-SS

FEMALE METRIC STANDPIPE DIN24D
MI ITEM #07969960
MFR #D6504-SP-L35-L28-SS
List Price$242.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6504-SP-L35-L28-SS

FEMALE METRIC STANDPIPE DIN24D
MI ITEM #07969960
MFR #D6504-SP-L35-L28-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$242.19/each for your price

Overview

Mfr description
L35FMSP-L28MBT STRAIGHT STNLS

Specifications

  • Thread Size 2
    LIGHT 28MM TUBE OD
  • Shape
    STRAIGHT
  • ManufacturerName (description attribute)
    Brennan
  • Overall Length
    62.5
  • Hex Body
    41.0
  • Series
    D6504_SP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text