Overview
Mfr description
L22MBT-L22MBT BULKHEAD STRAIGHT STNLS
Specifications
- Thread Size 2LIGHT 22MM TUBE OD
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length34.5
- Hex Body36.0
- SeriesD2700_LN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data