Motion
D2405-L28-16-SS-X

BRENNAN INDUSTRIES INC
D2405-L28-16-SS-X

L28MBT-16FP Strt W/O Tube Nut & Sleeve Stnls
Mi Item #07970011
MFR #D2405-L28-16-SS-X
Price$280.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2405-L28-16-SS-X

L28MBT-16FP Strt W/O Tube Nut & Sleeve Stnls
Mi Item #07970011
MFR #D2405-L28-16-SS-X

Mfr description
L28MBT-16FP STRT W/O TUBE NUT & SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$280.06/each

Specifications

Dimensions

  • Hex Body
    41.0
  • Overall Length
    49.0
  • Thread Size 2
    1-11-1/2

Details

  • Working Pressure
    2321 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)