Motion
D6504-SP-S30-S12-SS

BRENNAN INDUSTRIES INC
D6504-SP-S30-S12-SS

FEMALE METRIC STANDPIPE DIN24D
Mi Item #07970016
MFR #D6504-SP-S30-S12-SS
Price$260.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6504-SP-S30-S12-SS

FEMALE METRIC STANDPIPE DIN24D
Mi Item #07970016
MFR #D6504-SP-S30-S12-SS

Mfr description
S30FMSP-S12MBT STRAIGHT STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$260.34/each

Specifications

Dimensions

  • Hex Body
    32.0
  • Overall Length
    68.5
  • Thread Size 2
    HEAVY 12MM TUBE OD

Details

  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)