Motion
D6600-SP-S38-S38-S38

BRENNAN INDUSTRIES INC
D6600-SP-S38-S38-S38

DIN METRIC TUBE COMPRESSION
MI ITEM #07970018
MFR #D6600-SP-S38-S38-S38
Price$277.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6600-SP-S38-S38-S38

DIN METRIC TUBE COMPRESSION
MI ITEM #07970018
MFR #D6600-SP-S38-S38-S38

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$277.58/each

Specifications

Dimensions

  • Hex Body
    50.0
  • Overall Length
    72.5
  • Thread Size 2
    HEAVY 38MM TUBE OD

Details

  • ManufacturerName (description attribute)
    Brennan
  • Plating
    ZINC NICKEL
  • Series
    D6600_SP
  • Shape
    TEE

Overview

Mfr description
S38MBT-S38MBT-S38FMSP BRANCH TEE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought