Overview
Mfr description
S30MBT-24MBSPP ED STRAIGHT STNLS
Specifications
- Thread Size 21-1/2-11
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length76.2
- Hex Body55.0
- SeriesD7400_ED
- Seal MaterialVITON«
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data