Overview
Mfr description
S25MBT-S25MBT-S16MBT TEE
Specifications
- Thread Size 2HEAVY 25MM TUBE OD
- ShapeTEE
- ManufacturerName (description attribute)Brennan
- Overall Length55.0
- Hex Body36.0
- SeriesD2603_REDUCER
- PlatingZINC NICKEL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data