Overview
Mfr description
L18MBT-L18MBT-L18FMS TEE W/O NUT &
Specifications
- Thread Size 2M26X1.5
- ShapeTEE
- ManufacturerName (description attribute)Brennan
- Overall Length31.0
- Hex Body24.0
- SeriesD6600_X
- Seal MaterialVITON«
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data