Motion
D6602-SP-L18-L18-L18-SS-X

BRENNAN INDUSTRIES INC
D6602-SP-L18-L18-L18-SS-X

MALE METRIC 24 DEGREE DIN SEAT
Mi Item #07970049
MFR #D6602-SP-L18-L18-L18-SS-X
Price$278.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6602-SP-L18-L18-L18-SS-X

MALE METRIC 24 DEGREE DIN SEAT
Mi Item #07970049
MFR #D6602-SP-L18-L18-L18-SS-X

Mfr description
L18MBT-L18FMSP-L18MBT TEE W/O NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$278.06/each

Specifications

Dimensions

  • Hex Body
    24.0
  • Overall Length
    31.0
  • Thread Size 2
    M26X1.5

Details

  • ManufacturerName (description attribute)
    Brennan
  • Series
    D6602_SP_X
  • Shape
    TEE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)