Motion
D2603-S14-S14-S10-SS

BRENNAN INDUSTRIES INC
D2603-S14-S14-S10-SS

Compression Tee - Tee, Stainless Steel
Mi Item #07970055
MFR #D2603-S14-S14-S10-SS
Price$282.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2603-S14-S14-S10-SS

Compression Tee - Tee, Stainless Steel
Mi Item #07970055
MFR #D2603-S14-S14-S10-SS

Mfr description
S14MBT-S14MBT-S10MBT TEE STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$282.37/each

Specifications

Dimensions

  • End 3 Size
    10 mm
  • Hex Body
    19.0
  • Hex Size
    19 mm
  • Overall Length
    40.0
  • Thread Size 2
    HEAVY 14MM TUBE OD
  • Tube Size
    14 mm

Details

  • Adapter Type
    Tee
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    DIN Tube x DIN Tube x DIN Tube
  • Connection Type
    DIN 2353 Flareless Tube Reducer Union Tee
  • Description Keyword
    Tee
  • End 1 Style
    DIN Tube
  • End 1 Thread
    M22 x 1.5
  • End 2 Style
    DIN Tube
  • End 2 Thread
    M22 x 1.5
  • End 3 Thread
    M18 x 1.5
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    D2603-S14-S14-S10-SS
  • Material
    Stainless Steel
  • Shape
    TEE
  • Type
    Tube Reducer Union Tee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)