Motion
D6504-SP-S38-S08

BRENNAN INDUSTRIES INC
D6504-SP-S38-S08

FEMALE METRIC STANDPIPE DIN24D
Mi Item #07970062
MFR #D6504-SP-S38-S08
Price$191.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6504-SP-S38-S08

FEMALE METRIC STANDPIPE DIN24D
Mi Item #07970062
MFR #D6504-SP-S38-S08

Mfr description
S38FMSP-S08MBT STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$191.10/each

Specifications

Dimensions

  • Hex Body
    41.0
  • Overall Length
    71.0
  • Thread Size 2
    HEAVY 08MM TUBE OD

Details

  • ManufacturerName (description attribute)
    Brennan
  • Plating
    ZINC NICKEL
  • Series
    D6504_SP
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)