Overview
Mfr description
L22MBT-L22FMS 90 DEG STNLS
Specifications
- Thread Size 2M30X2.0
- Shape90 DEGREE ANGLE
- ManufacturerName (description attribute)Brennan
- Overall Length45.5
- Hex Body27.0
- SeriesD6500
- Seal MaterialVITON«
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data