Motion
D2700-WC-L22-L22-SS

BRENNAN INDUSTRIES INC
D2700-WC-L22-L22-SS

DIN METRIC TUBE COMPRESSION
Mi Item #07970065
MFR #D2700-WC-L22-L22-SS
Price$297.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2700-WC-L22-L22-SS

DIN METRIC TUBE COMPRESSION
Mi Item #07970065
MFR #D2700-WC-L22-L22-SS

Mfr description
L22MBT-L22MBT BULKHEAD WELD CONNECTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$297.40/each

Specifications

Dimensions

  • Hex Body
    36.0
  • Overall Length
    109.0
  • Thread Size 2
    LIGHT 22MM TUBE OD

Details

  • ManufacturerName (description attribute)
    Brennan
  • Series
    D2700_WC
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)