Motion
D6504-L35-L22-SS-X

BRENNAN INDUSTRIES INC
D6504-L35-L22-SS-X

FEMALE METRIC SWIVEL 24DEG DIN
Mi Item #07970085
MFR #D6504-L35-L22-SS-X
Price$301.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6504-L35-L22-SS-X

FEMALE METRIC SWIVEL 24DEG DIN
Mi Item #07970085
MFR #D6504-L35-L22-SS-X

Mfr description
L35FMS-L22MBT STRT W/O TUBE NUT &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$301.88/each

Specifications

Dimensions

  • Hex Body
    46.0
  • Overall Length
    40.5
  • Thread Size 2
    LIGHT 22MM TUBE OD

Details

  • ManufacturerName (description attribute)
    Brennan
  • Seal Material
    VITON«
  • Series
    D6504_REDUCER_X
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)