Overview
Mfr description
S25FMS-S20MBT STRAIGHT STNLS
Specifications
- Thread Size 2HEAVY 20MM TUBE OD
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length60.5
- Hex Body36.0
- SeriesD6504_REDUCER
- Seal MaterialVITON«
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data