Overview
Mfr description
L42MBT-L42MBT-L42FMS BRANCH TEE
Specifications
- Thread Size 2LIGHT 42MM TUBE OD
- ShapeTEE
- ManufacturerName (description attribute)Brennan
- Overall Length63.0
- Hex Body50.0
- SeriesD6600
- PlatingZINC NICKEL
- Seal MaterialNBR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data