Motion
D6602-L42-L42-L42

BRENNAN INDUSTRIES INC
D6602-L42-L42-L42

Compression Elbow & Straight - Tee, Steel
Mi Item #07970135
MFR #D6602-L42-L42-L42
Price$266.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6602-L42-L42-L42

Compression Elbow & Straight - Tee, Steel
Mi Item #07970135
MFR #D6602-L42-L42-L42

Mfr description
L42MBT-L42FMS-L42MBT TEE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$266.37/each

Specifications

Dimensions

  • End 3 Size
    42 mm
  • Hex Body
    50.0
  • Hex Size
    50 mm
  • Overall Length
    63.0
  • Thread Size 2
    M52X2.0
  • Tube Size
    0.1575 in

Details

  • Adapter Type
    Tee
  • Body Material
    Steel
  • Both Ends Style/Type
    DIN Tube x DIN Tube Swivel x DIN Tube
  • Connection Type
    DIN 2353 Flareless Tube Swivel Run Tee
  • Description Keyword
    Tee
  • End 1 Style
    DIN Tube
  • End 1 Thread
    M52 x 2.0
  • End 2 Style
    Female Metric Swivel
  • End 2 Thread
    M52 x 2.0
  • End 3 Thread
    M52 x 2.0
  • Fitting Material
    Steel
  • Manufacturer Catalog Number
    D6602-L42-L42-L42
  • Material
    Steel
  • Plating
    ZINC NICKEL
  • Seal Material
    NBR
  • Shape
    TEE
  • Type
    Tube Swivel Run Tee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)