Motion
D7400-S38-24-ED-SS

BRENNAN INDUSTRIES INC
D7400-S38-24-ED-SS

DIN METRIC TUBE COMPRESSION
MI ITEM #07970144
MFR #D7400-S38-24-ED-SS
Price$397.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7400-S38-24-ED-SS

DIN METRIC TUBE COMPRESSION
MI ITEM #07970144
MFR #D7400-S38-24-ED-SS

Mfr description
S38MBT-24MBSPP ED STRAIGHT STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$397.29/each

Specifications

Dimensions

  • Hex Body
    55.0
  • Thread Size 2
    1-1/2-11

Details

  • Seal Material
    VITON«
  • Shape
    STRAIGHT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)