Motion
D6504-L35-L10-SS

BRENNAN INDUSTRIES INC
D6504-L35-L10-SS

FEMALE METRIC SWIVEL 24DEG DIN
MI ITEM #07970187
MFR #D6504-L35-L10-SS
Price$293.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6504-L35-L10-SS

FEMALE METRIC SWIVEL 24DEG DIN
MI ITEM #07970187
MFR #D6504-L35-L10-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$293.49/each

Specifications

Dimensions

  • Hex Body
    46.0
  • Overall Length
    54.0
  • Thread Size 2
    LIGHT 10MM TUBE OD

Details

  • ManufacturerName (description attribute)
    Brennan
  • Seal Material
    VITON«
  • Series
    D6504_REDUCER
  • Shape
    STRAIGHT

Overview

Mfr description
L35FMS-L10MBT STRAIGHT STNLS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought