Overview
Mfr description
L35FMS-L12MBT STRAIGHT STNLS
Specifications
- Thread Size 2LIGHT 12MM TUBE OD
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length54.0
- Hex Body46.0
- SeriesD6504_REDUCER
- Seal MaterialVITON«
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data