Motion
D8405-S30-42-SS-X

BRENNAN INDUSTRIES INC
D8405-S30-42-SS-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07970204
MFR #D8405-S30-42-SS-X
Price$308.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D8405-S30-42-SS-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07970204
MFR #D8405-S30-42-SS-X

Mfr description
S30MBT-42FM STRT W/O TUBE NUT & SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$308.76/each

Specifications

Dimensions

  • Hex Body
    55.0
  • Overall Length
    54.5
  • Thread Size 2
    M42X2.0

Details

  • ManufacturerName (description attribute)
    Brennan
  • Series
    D8405_X
  • Shape
    STRAIGHT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)