Motion
D7400-S38-16-ED-SS

BRENNAN INDUSTRIES INC
D7400-S38-16-ED-SS

DIN METRIC TUBE COMPRESSION
MI ITEM #07970220
MFR #D7400-S38-16-ED-SS
List Price$395.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7400-S38-16-ED-SS

DIN METRIC TUBE COMPRESSION
MI ITEM #07970220
MFR #D7400-S38-16-ED-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$395.23/each for your price

Overview

Mfr description
S38MBT-16MBSPP ED STRAIGHT STNLS

Specifications

  • Shape
    STRAIGHT
  • Hex Body
    55.0
  • Seal Material
    VITON«
  • Overall Length
    75.5
  • Thread Size 2
    1-11

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text